Zoro Homepage

PU Rubber Rod, 3 in x 6 in, 95A, Black

  • Mfr # BULK-RR-P95-79

  • Zoro # G802586624


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Durometer
95A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-79
Zoro #
G802586624
UPC #
193005930233
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.030 in/-0.015 in
Diameter
3 in

Details

Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Durometer
95A
Color
Black
Minimum Temperature
0 Degrees F
Density
1.2 g/cc
Elongation
350 %
Weather Resistance
Fair
Clarity
Opaque
Grade
Standard
Oil Resistance
Fair
Tensile Strength
5,600 psi
Shape
Rod
Maximum Temperature
200 Degrees F
Tear Strength
87 N/mm
Item
Polyurethane Rod
Compression Set
32 %
Material
Polyurethane

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.