Zoro Homepage

PU Rubber Rod, 3/4 in x 24 in, 60A, Black

  • Mfr # BULK-RR-P60-37

  • Zoro # G202587658


product price: $51.19
/ea

Key Features

Oil Resistance
Fair
Density
1.2 g/cc
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-37
Zoro #
G202587658
UPC #
193005884697
Country of Origin
United States

Dimensions

Diameter
3/4 in
Overall Length
24 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Oil Resistance
Fair
Density
1.2 g/cc
Item
Polyurethane Rod
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Tensile Strength
3,500 psi
Maximum Temperature
200 Degrees F
Clarity
Opaque
Color
Black
Water Resistance
Good
Grade
Standard
Material
Polyurethane
Durometer
60A
Chemical Resistance
Fair
Tear Strength
27 N/mm
Elongation
600 %
Compression Set
20 %
Shape
Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.