Zoro Homepage

PU Rubber Rod, 3/4 in x 24 in, 80A, Amber

  • Mfr # BULK-RR-P80-117

  • Zoro # G202586989


product price: $50.79
/ea

Key Features

Color
Amber
Durometer
80A
Minimum Temperature
0 Degrees F
Overall Length Tolerance
+0.250 in/-0.000 in
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-117
Zoro #
G202586989
UPC #
193005951276
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3/4 in
Overall Length
24 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Item
Polyurethane Rod
Color
Amber
Durometer
80A
Minimum Temperature
0 Degrees F
Shape
Rod
Abrasion Resistance
Good
Oil Resistance
Fair
Tear Strength
65 N/mm
Tensile Strength
5,600 psi
Density
1.23 g/cc
Chemical Resistance
Fair
Water Resistance
Good
Grade
Standard
Clarity
Semi-Clear
Material
Polyurethane
Weather Resistance
Fair
Compression Set
25 %
Maximum Temperature
200 Degrees F
Elongation
460 %

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.