Zoro Homepage

PU Rubber Rod, 3/4 in x 36 in, 60A, Black

  • Mfr # BULK-RR-P60-21

  • Zoro # G602587609


product price: $71.29
/ea

Key Features

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Tensile Strength
3,500 psi
Density
1.2 g/cc
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-21
Zoro #
G602587609
UPC #
193005884475
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3/4 in
Overall Length
36 in

Details

Tensile Strength
3,500 psi
Density
1.2 g/cc
Abrasion Resistance
Good
Elongation
600 %
Clarity
Opaque
Shape
Rod
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Minimum Temperature
0 Degrees F
Water Resistance
Good
Color
Black
Compression Set
20 %
Material
Polyurethane
Tear Strength
27 N/mm
Grade
Standard
Weather Resistance
Fair
Chemical Resistance
Fair
Durometer
60A
Item
Polyurethane Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.