Zoro Homepage

PU Rubber Rod, 3/4 in x 36 in, 95A, Black

  • Mfr # BULK-RR-P95-21

  • Zoro # G202587511


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Abrasion Resistance
Good
Chemical Resistance
Fair
Diameter Tolerance
+0.020 in/-0.010 in
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-21
Zoro #
G202587511
UPC #
193005928988
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
36 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3/4 in

Details

Color
Black
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Clarity
Opaque
Shape
Rod
Water Resistance
Good
Oil Resistance
Fair
Grade
Standard
Minimum Temperature
0 Degrees F
Item
Polyurethane Rod
Elongation
350 %
Material
Polyurethane
Density
1.2 g/cc
Tensile Strength
5,600 psi
Durometer
95A
Tear Strength
87 N/mm
Maximum Temperature
200 Degrees F
Compression Set
32 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.