Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 3/4 in x 4 ft, 60A, Black

  • Mfr # BULK-RR-P60-5

  • Zoro # G602587289


product price: $73.49
/ea

Key Features

Abrasion Resistance
Good
Oil Resistance
Fair
Color
Black
Minimum Temperature
0 Degrees F
Density
1.2 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-5
Zoro #
G602587289
UPC #
193005949396
Country of Origin
United States

Dimensions

Overall Length
4 ft
Diameter
3/4 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Abrasion Resistance
Good
Item
Polyurethane Rod
Oil Resistance
Fair
Color
Black
Minimum Temperature
0 Degrees F
Density
1.2 g/cc
Weather Resistance
Fair
Durometer
60A
Compression Set
20 %
Chemical Resistance
Fair
Elongation
600 %
Clarity
Opaque
Shape
Rod
Tensile Strength
3,500 psi
Maximum Temperature
200 Degrees F
Water Resistance
Good
Material
Polyurethane
Tear Strength
27 N/mm
Grade
Standard

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.