Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 3/4 in x 4 ft, 75D, Black

  • Mfr # BULK-RR-P75-5

  • Zoro # G102586683


product price: $69.15
/ea

Key Features

Abrasion Resistance
Good
Elongation
230 %
Diameter Tolerance
+0.020 in/-0.010 in
Tensile Strength
7,500 psi
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P75-5
Zoro #
G102586683
UPC #
193005898403
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Diameter
3/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft

Details

Abrasion Resistance
Good
Elongation
230 %
Tensile Strength
7,500 psi
Item
Polyurethane Rod
Maximum Temperature
200 Degrees F
Material
Polyurethane
Color
Black
Weather Resistance
Fair
Water Resistance
Good
Chemical Resistance
Fair
Tear Strength
166 N/mm
Clarity
Opaque
Oil Resistance
Fair
Shape
Rod
Grade
Standard
Durometer
75D
Density
1.2 g/cc
Minimum Temperature
0 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.