Zoro Homepage

PU Rubber Rod, 3/8 in x 12 in, 80A, Black

  • Mfr # BULK-RR-P80-50

  • Zoro # G402587434


product price: $26.15
/ea

Key Features

Elongation
460 %
Material
Polyurethane
Tear Strength
65 N/mm
Overall Length Tolerance
+0.250 in/-0.000 in
Density
1.23 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-50
Zoro #
G402587434
UPC #
193005885946
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
3/8 in

Details

Elongation
460 %
Material
Polyurethane
Item
Polyurethane Rod
Tear Strength
65 N/mm
Density
1.23 g/cc
Compression Set
25 %
Durometer
80A
Shape
Rod
Weather Resistance
Fair
Grade
Standard
Tensile Strength
5,600 psi
Color
Black
Clarity
Opaque
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.