Zoro Homepage

PU Rubber Rod, 3/8 in x 24 in, 40A, Black

  • Mfr # BULK-RR-P40-34

  • Zoro # G302587084


product price: $38.59
/ea

Key Features

Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Durometer
40A
Elongation
600 %
Density
1.2 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-34
Zoro #
G302587084
UPC #
193005960216
Country of Origin
United States

Dimensions

Diameter
3/8 in
Overall Length
24 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Durometer
40A
Elongation
600 %
Density
1.2 g/cc
Tear Strength
21 N/mm
Compression Set
5 %
Item
Polyurethane Rod
Shape
Rod
Material
Polyurethane
Water Resistance
Good
Clarity
Opaque
Color
Black
Chemical Resistance
Fair
Tensile Strength
2,100 psi
Weather Resistance
Fair
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Grade
Standard

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.