PU Rubber Rod, 3/8 in x 4 ft, 40A, Black
Mfr # BULK-RR-P40-2
Zoro # G202587085
product price: $54.59
/eaKey Features
Abrasion Resistance
Good
Overall Length Tolerance
+0.250 in/-0.000 in
Color
Black
Elongation
600 %
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P40-2
Zoro #
G202587085
UPC #
193005959333
Country of Origin
United States
Dimensions
Diameter
3/8 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in
Details
Item
Polyurethane Rod
Abrasion Resistance
Good
Color
Black
Elongation
600 %
Grade
Standard
Clarity
Opaque
Water Resistance
Good
Chemical Resistance
Fair
Shape
Rod
Minimum Temperature
0 Degrees F
Tear Strength
21 N/mm
Density
1.2 g/cc
Compression Set
5 %
Durometer
40A
Weather Resistance
Fair
Oil Resistance
Fair
Material
Polyurethane
Maximum Temperature
200 Degrees F
Tensile Strength
2,100 psi
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.