PU Rubber Rod, 3/8 in x 4 ft, 80A, Black
Mfr # BULK-RR-P80-2
Zoro # G502587341
product price: $48.99
/eaKey Features
Material
Polyurethane
Grade
Standard
Clarity
Opaque
Abrasion Resistance
Good
Oil Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-2
Zoro #
G502587341
UPC #
193005938475
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
4 ft
Diameter
3/8 in
Overall Length Tolerance
+0.250 in/-0.000 in
Details
Material
Polyurethane
Grade
Standard
Clarity
Opaque
Abrasion Resistance
Good
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Elongation
460 %
Compression Set
25 %
Chemical Resistance
Fair
Tear Strength
65 N/mm
Density
1.23 g/cc
Durometer
80A
Shape
Rod
Item
Polyurethane Rod
Tensile Strength
5,600 psi
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Color
Black
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.