Zoro Homepage

PU Rubber Rod, 3/8 in x 6 in, 95A, Amber

  • Mfr # BULK-RR-P95-146

  • Zoro # G402587403


product price: $18.19
/ea

Key Features

Color
Amber
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
6 in
Minimum Temperature
0 Degrees F
Overall Length Tolerance
+0.250 in/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-146
Zoro #
G402587403
UPC #
193005932831
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3/8 in

Details

Item
Polyurethane Rod
Color
Amber
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Good
Chemical Resistance
Fair
Tear Strength
87 N/mm
Water Resistance
Good
Weather Resistance
Fair
Grade
Standard
Maximum Temperature
200 Degrees F
Tensile Strength
5,600 psi
Elongation
350 %
Shape
Rod
Durometer
95A
Density
1.2 g/cc
Compression Set
32 %
Clarity
Semi-Clear
Material
Polyurethane

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.