Zoro Homepage

PU Rubber Rod, 4 in x 12 in, 80A, Black

  • Mfr # BULK-RR-P80-64

  • Zoro # G202587719


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Minimum Temperature
0 Degrees F
Tear Strength
65 N/mm
Density
1.23 g/cc
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-64
Zoro #
G202587719
UPC #
193005886141
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.040 in/-0.020 in
Diameter
4 in
Overall Length
12 in

Details

Shape
Rod
Minimum Temperature
0 Degrees F
Tear Strength
65 N/mm
Density
1.23 g/cc
Durometer
80A
Color
Black
Grade
Standard
Tensile Strength
5,600 psi
Weather Resistance
Fair
Material
Polyurethane
Oil Resistance
Fair
Abrasion Resistance
Good
Clarity
Opaque
Elongation
460 %
Water Resistance
Good
Maximum Temperature
200 Degrees F
Compression Set
25 %
Chemical Resistance
Fair
Item
Polyurethane Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.