Zoro Homepage

PU Rubber Rod, 4 in x 24 in, 40A, Black

  • Mfr # BULK-RR-P40-48

  • Zoro # G802587331


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Overall Length Tolerance
+0.250 in/-0.000 in
Shape
Rod
Material
Polyurethane
Overall Length
24 in
Oil Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-48
Zoro #
G802587331
UPC #
193005896560
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
4 in
Overall Length
24 in
Diameter Tolerance
+0.040 in/-0.020 in

Details

Shape
Rod
Material
Polyurethane
Oil Resistance
Fair
Density
1.2 g/cc
Elongation
600 %
Item
Polyurethane Rod
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Clarity
Opaque
Weather Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Durometer
40A
Tensile Strength
2,100 psi
Compression Set
5 %
Tear Strength
21 N/mm
Color
Black
Grade
Standard
Maximum Temperature
200 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.