PU Rubber Rod, 4 in x 24 in, 60A, Black
Mfr # BULK-RR-P60-48
Zoro # G302587435
product price: $768.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Minimum Temperature
0 Degrees F
Grade
Standard
Maximum Temperature
200 Degrees F
Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P60-48
Zoro #
G302587435
UPC #
193005884802
Country of Origin
United States
Dimensions
Overall Length
24 in
Diameter Tolerance
+0.040 in/-0.020 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
4 in
Details
Minimum Temperature
0 Degrees F
Grade
Standard
Maximum Temperature
200 Degrees F
Clarity
Opaque
Tear Strength
27 N/mm
Abrasion Resistance
Good
Tensile Strength
3,500 psi
Water Resistance
Good
Density
1.2 g/cc
Durometer
60A
Compression Set
20 %
Oil Resistance
Fair
Weather Resistance
Fair
Item
Polyurethane Rod
Chemical Resistance
Fair
Shape
Rod
Elongation
600 %
Material
Polyurethane
Color
Black
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.