Zoro Homepage

PU Rubber Rod, 4 in x 24 in, 95A, Black

  • Mfr # BULK-RR-P95-48

  • Zoro # G202586729


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Weather Resistance
Fair
Density
1.2 g/cc
Diameter Tolerance
+0.040 in/-0.020 in
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-48
Zoro #
G202586729
UPC #
193005929251
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.040 in/-0.020 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
4 in
Overall Length
24 in

Details

Material
Polyurethane
Weather Resistance
Fair
Density
1.2 g/cc
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Water Resistance
Good
Item
Polyurethane Rod
Grade
Standard
Abrasion Resistance
Good
Tensile Strength
5,600 psi
Tear Strength
87 N/mm
Color
Black
Elongation
350 %
Shape
Rod
Clarity
Opaque
Compression Set
32 %
Oil Resistance
Fair
Durometer
95A
Chemical Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.