PU Rubber Rod, 4 in x 36 in, 75D, Black
Mfr # BULK-RR-P75-32
Zoro # G002587032
product price: $1,215.99
/ea
Free Shipping & Returns
Key Features
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Color
Black
Density
1.2 g/cc
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P75-32
Zoro #
G002587032
UPC #
193005928728
Country of Origin
United States
Dimensions
Overall Length
36 in
Diameter
4 in
Diameter Tolerance
+0.040 in/-0.020 in
Overall Length Tolerance
+0.250 in/-0.000 in
Details
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Color
Black
Density
1.2 g/cc
Item
Polyurethane Rod
Water Resistance
Good
Clarity
Opaque
Abrasion Resistance
Good
Elongation
230 %
Durometer
75D
Grade
Standard
Minimum Temperature
0 Degrees F
Material
Polyurethane
Tear Strength
166 N/mm
Weather Resistance
Fair
Shape
Rod
Chemical Resistance
Fair
Tensile Strength
7,500 psi
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.