PU Rubber Rod, 4 in x 4 ft, 60A, Black
Mfr # BULK-RR-P60-16
Zoro # G802587577
product price: $1,207.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Durometer
60A
Oil Resistance
Fair
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P60-16
Zoro #
G802587577
UPC #
193005960766
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.040 in/-0.020 in
Diameter
4 in
Overall Length
4 ft
Overall Length Tolerance
+0.250 in/-0.000 in
Details
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Durometer
60A
Oil Resistance
Fair
Grade
Standard
Water Resistance
Good
Tear Strength
27 N/mm
Elongation
600 %
Minimum Temperature
0 Degrees F
Compression Set
20 %
Shape
Rod
Chemical Resistance
Fair
Color
Black
Item
Polyurethane Rod
Abrasion Resistance
Good
Clarity
Opaque
Density
1.2 g/cc
Tensile Strength
3,500 psi
Material
Polyurethane
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.