PU Rubber Rod, 4 in x 4 ft, 80A, Black
Mfr # BULK-RR-P80-16
Zoro # G502587327
product price: $1,207.99
/ea
Free Shipping & Returns
Key Features
Grade
Standard
Minimum Temperature
0 Degrees F
Tensile Strength
5,600 psi
Water Resistance
Good
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-16
Zoro #
G502587327
UPC #
193005950576
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
4 in
Diameter Tolerance
+0.040 in/-0.020 in
Overall Length
4 ft
Details
Grade
Standard
Minimum Temperature
0 Degrees F
Tensile Strength
5,600 psi
Water Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Clarity
Opaque
Chemical Resistance
Fair
Compression Set
25 %
Density
1.23 g/cc
Material
Polyurethane
Elongation
460 %
Oil Resistance
Fair
Item
Polyurethane Rod
Weather Resistance
Fair
Durometer
80A
Shape
Rod
Color
Black
Tear Strength
65 N/mm
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.