Zoro Homepage

PU Rubber Rod, 4 in x 6 in, 60A, Black

  • Mfr # BULK-RR-P60-80

  • Zoro # G502586702


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Chemical Resistance
Fair
Diameter Tolerance
+0.040 in/-0.020 in
Tear Strength
27 N/mm
Density
1.2 g/cc
Oil Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-80
Zoro #
G502586702
UPC #
193005898052
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.040 in/-0.020 in
Diameter
4 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Chemical Resistance
Fair
Tear Strength
27 N/mm
Density
1.2 g/cc
Oil Resistance
Fair
Clarity
Opaque
Item
Polyurethane Rod
Grade
Standard
Minimum Temperature
0 Degrees F
Elongation
600 %
Shape
Rod
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Compression Set
20 %
Material
Polyurethane
Durometer
60A
Water Resistance
Good
Color
Black
Tensile Strength
3,500 psi
Weather Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.