Zoro Homepage

PU Rubber Rod, 4 in x 6 in, 80A, Black

  • Mfr # BULK-RR-P80-80

  • Zoro # G902587415


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Oil Resistance
Fair
Diameter Tolerance
+0.040 in/-0.020 in
Elongation
460 %
Tear Strength
65 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-80
Zoro #
G902587415
UPC #
193005886363
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.040 in/-0.020 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in
Diameter
4 in

Details

Color
Black
Oil Resistance
Fair
Elongation
460 %
Item
Polyurethane Rod
Tear Strength
65 N/mm
Maximum Temperature
200 Degrees F
Shape
Rod
Durometer
80A
Compression Set
25 %
Density
1.23 g/cc
Grade
Standard
Tensile Strength
5,600 psi
Material
Polyurethane
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Clarity
Opaque
Weather Resistance
Fair
Minimum Temperature
0 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.