Zoro Homepage

PU Rubber Rod, 5/8 in x 24 in, 80A, Black

  • Mfr # BULK-RR-P80-36

  • Zoro # G502587167


product price: $47.29
/ea

Key Features

Minimum Temperature
0 Degrees F
Grade
Standard
Water Resistance
Good
Durometer
80A
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-36
Zoro #
G502587167
UPC #
193005885199
Country of Origin
United States

Dimensions

Diameter
5/8 in
Overall Length
24 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Minimum Temperature
0 Degrees F
Grade
Standard
Item
Polyurethane Rod
Water Resistance
Good
Durometer
80A
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Oil Resistance
Fair
Shape
Rod
Tear Strength
65 N/mm
Compression Set
25 %
Chemical Resistance
Fair
Clarity
Opaque
Elongation
460 %
Tensile Strength
5,600 psi
Color
Black
Weather Resistance
Fair
Material
Polyurethane
Density
1.23 g/cc

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.