Zoro Homepage

PU Rubber Rod, 5/8 in x 36 in, 40A, Black

  • Mfr # BULK-RR-P40-20

  • Zoro # G002586967


product price: $65.49
/ea

Key Features

Minimum Temperature
0 Degrees F
Shape
Rod
Color
Black
Oil Resistance
Fair
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-20
Zoro #
G002586967
UPC #
193005959685
Country of Origin
United States

Dimensions

Diameter
5/8 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
36 in

Details

Minimum Temperature
0 Degrees F
Shape
Rod
Color
Black
Item
Polyurethane Rod
Oil Resistance
Fair
Water Resistance
Good
Elongation
600 %
Weather Resistance
Fair
Abrasion Resistance
Good
Chemical Resistance
Fair
Tensile Strength
2,100 psi
Grade
Standard
Compression Set
5 %
Density
1.2 g/cc
Material
Polyurethane
Tear Strength
21 N/mm
Durometer
40A
Clarity
Opaque
Maximum Temperature
200 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.