PU Rubber Rod, 5/8 in x 4 ft, 60A, Black
Mfr # BULK-RR-P60-4
Zoro # G202587238
product price: $61.99
/eaKey Features
Minimum Temperature
0 Degrees F
Clarity
Opaque
Compression Set
20 %
Overall Length Tolerance
+0.250 in/-0.000 in
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P60-4
Zoro #
G202587238
UPC #
193005948184
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
4 ft
Diameter
5/8 in
Details
Minimum Temperature
0 Degrees F
Clarity
Opaque
Compression Set
20 %
Chemical Resistance
Fair
Elongation
600 %
Grade
Standard
Material
Polyurethane
Shape
Rod
Tear Strength
27 N/mm
Maximum Temperature
200 Degrees F
Tensile Strength
3,500 psi
Abrasion Resistance
Good
Density
1.2 g/cc
Water Resistance
Good
Color
Black
Durometer
60A
Item
Polyurethane Rod
Weather Resistance
Fair
Oil Resistance
Fair
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.