Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 5/8 in x 4 ft, 80A, Black

  • Mfr # BULK-RR-P80-4

  • Zoro # G002587315


product price: $61.99
/ea

Key Features

Density
1.23 g/cc
Minimum Temperature
0 Degrees F
Color
Black
Chemical Resistance
Fair
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-4
Zoro #
G002587315
UPC #
193005938499
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
5/8 in

Details

Density
1.23 g/cc
Minimum Temperature
0 Degrees F
Color
Black
Chemical Resistance
Fair
Elongation
460 %
Material
Polyurethane
Water Resistance
Good
Item
Polyurethane Rod
Oil Resistance
Fair
Compression Set
25 %
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Tear Strength
65 N/mm
Grade
Standard
Abrasion Resistance
Good
Tensile Strength
5,600 psi
Durometer
80A
Clarity
Opaque
Shape
Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.