Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 7/8 in x 4 ft, 60A, Black

  • Mfr # BULK-RR-P60-6

  • Zoro # G802587195


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Weather Resistance
Fair
Tear Strength
27 N/mm
Clarity
Opaque
Compression Set
20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-6
Zoro #
G802587195
UPC #
193005949402
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
7/8 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
4 ft

Details

Grade
Standard
Weather Resistance
Fair
Tear Strength
27 N/mm
Clarity
Opaque
Compression Set
20 %
Abrasion Resistance
Good
Elongation
600 %
Minimum Temperature
0 Degrees F
Color
Black
Water Resistance
Good
Durometer
60A
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Shape
Rod
Oil Resistance
Fair
Tensile Strength
3,500 psi
Density
1.2 g/cc
Item
Polyurethane Rod
Material
Polyurethane

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.