Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 7/8 in x 4 ft, 95A, Black

  • Mfr # BULK-RR-P95-6

  • Zoro # G502587433


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Density
1.2 g/cc
Oil Resistance
Fair
Compression Set
32 %
Minimum Temperature
0 Degrees F
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-6
Zoro #
G502587433
UPC #
193005886486
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
7/8 in
Overall Length
4 ft

Details

Density
1.2 g/cc
Oil Resistance
Fair
Compression Set
32 %
Minimum Temperature
0 Degrees F
Durometer
95A
Tear Strength
87 N/mm
Elongation
350 %
Material
Polyurethane
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Shape
Rod
Weather Resistance
Fair
Item
Polyurethane Rod
Tensile Strength
5,600 psi
Clarity
Opaque
Grade
Standard
Water Resistance
Good
Color
Black

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.