Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Sheet, 80A, 12"x12"x1.5mm, Amber

  • Mfr # BULK-RS-P80-88

  • Zoro # G002583690


product price: $21.29
/ea

Key Features

Durometer
80A
Backing Type
Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-88
Zoro #
G002583690
UPC #
193005946753
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1.5 mm

Details

Item
Rubber Sheet
Durometer
80A
Backing Type
Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Chemical Resistance
Fair
Material
Polyurethane
Maximum Temperature
250 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Fair
Weather Resistance
Fair
Density
1.25 g/cc
Tensile Strength
3,000 psi
Color
Amber
Compression Set
10 %
Abrasion Resistance
Good
Thickness Tolerance
+/-0.300 mm
Tear Strength
100 N/mm
Minimum Temperature
-45 Degrees F
Adhesive Type
Acrylic
Shape
Sheet

Description

Polyurethane Rubbr Sheet,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.