Zoro Homepage

PU Sheet, 80A, 12"x12"x1mm, Amber

  • Mfr # BULK-RS-P80-38

  • Zoro # G402583184


product price: $22.45
/ea

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-38
Zoro #
G402583184
UPC #
193005934774
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
1 mm

Description

Polyurethane Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.