Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Sheet, 80A, 12"x12"x2mm, Amber

  • Mfr # BULK-RS-P80-40

  • Zoro # G302582478


product price: $26.19
/ea

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-40
Zoro #
G302582478
UPC #
193005934835
Country of Origin
China

Dimensions

Overall Thickness
2 mm
Overall Length
12 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Shape
Sheet
Texture
Smooth
Color
Amber
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.300 mm
Compression Set
10 %
Oil Resistance
Fair
Abrasion Resistance
Good
Material
Polyurethane
Tear Strength
100 N/mm
Water Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Tensile Strength
3,000 psi
Maximum Temperature
250 Degrees F
Density
1.25 g/cc

Description

Polyurethane Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.