Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Sheet, 80A, 24"x12"x1.5mm, Amber

  • Mfr # BULK-RS-P80-94

  • Zoro # G602583731


product price: $38.89
/ea

Key Features

Durometer
80A
Backing Type
Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-94
Zoro #
G602583731
UPC #
193005946760
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
1.5 mm

Details

Item
Rubber Sheet
Durometer
80A
Backing Type
Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Shape
Sheet
Material
Polyurethane
Weather Resistance
Fair
Compression Set
10 %
Chemical Resistance
Fair
Tensile Strength
3,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.300 mm
Color
Amber
Maximum Temperature
250 Degrees F
Texture
Smooth
Oil Resistance
Fair
Density
1.25 g/cc
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-45 Degrees F
Tear Strength
100 N/mm
Abrasion Resistance
Good
Adhesive Type
Acrylic

Description

Polyurethane Rubbr Sheet,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.