Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Sheet, 80A, 24"x12"x1mm, Amber

  • Mfr # BULK-RS-P80-44

  • Zoro # G902582502


product price: $35.29
/ea

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-44
Zoro #
G902582502
UPC #
193005934781
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
1 mm

Details

Item
Rubber Sheet
Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Color
Amber
Abrasion Resistance
Good
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Tensile Strength
3,000 psi
Shape
Sheet
Tear Strength
100 N/mm
Texture
Smooth
Material
Polyurethane
Weather Resistance
Fair
Density
1.25 g/cc
Compression Set
10 %
Water Resistance
Good
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Fair
Thickness Tolerance
+/-0.200 mm

Description

Polyurethane Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.