Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Sheet, 80A, 24"x12"x3mm, Amber

  • Mfr # BULK-RS-P80-97

  • Zoro # G802583845


product price: $64.99
/ea

Key Features

Durometer
80A
Backing Type
Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-97
Zoro #
G802583845
UPC #
193005947224
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
3 mm

Details

Item
Rubber Sheet
Durometer
80A
Backing Type
Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Density
1.25 g/cc
Weather Resistance
Fair
Thickness Tolerance
+/-0.400 mm
Oil Resistance
Fair
Compression Set
10 %
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Material
Polyurethane
Minimum Temperature
-45 Degrees F
Color
Amber
Water Resistance
Good
Tensile Strength
3,000 psi
Maximum Temperature
250 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
100 N/mm
Chemical Resistance
Fair
Shape
Sheet
Abrasion Resistance
Good

Description

Polyurethane Rubbr Sheet,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.