Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Strip, 80A, 36"x1/2"x1.5mm, Amber

  • Mfr # BULK-RS-P80-9

  • Zoro # G202586125


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-9
Zoro #
G202586125
UPC #
193005879464
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Thickness
1.5 mm
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.300 mm
Texture
Smooth
Material
Polyurethane
Weather Resistance
Fair
Compression Set
10 %
Oil Resistance
Fair
Tensile Strength
3,000 psi
Color
Amber
Shape
Strip
Maximum Temperature
250 Degrees F
Water Resistance
Good
Density
1.25 g/cc
Minimum Temperature
-45 Degrees F
Tear Strength
100 N/mm
Abrasion Resistance
Good
Chemical Resistance
Fair

Description

Polyurethane Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.