Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Strip, 80A, 36"x1"x3mm, Amber

  • Mfr # BULK-RS-P80-18

  • Zoro # G102582920


product price: $11.49
/ea

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-P80-18
Zoro #
G102582920
UPC #
193005934736
Country of Origin
China

Dimensions

Overall Thickness
3 mm
Overall Width
1 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Tensile Strength
3,000 psi
Density
1.25 g/cc
Minimum Temperature
-45 Degrees F
Compression Set
10 %
Color
Amber
Tear Strength
100 N/mm
Texture
Smooth
Shape
Strip
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.400 mm
Oil Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Fair
Material
Polyurethane
Water Resistance
Good

Description

Polyurethane Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.