Zoro Homepage

PU Strip, 80A, 36"x4"x2.5mm, Amber

  • Mfr # BULK-RS-P80-29

  • Zoro # G602583038


product price: $28.69
/ea

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-29
Zoro #
G602583038
UPC #
193005934705
Country of Origin
China

Dimensions

Overall Thickness
2.5 mm
Overall Width
4 in
Overall Length
36 in

Description

Polyurethane Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.