Zoro Homepage

Pull Chain Lever Switch

  • Mfr # 61105

  • Zoro # G1620900


product price: $5.15
/ea

Key Features

Contact Form
SP3T
Number of Connections
4
Switch Function
Off/On/On/On
Terminals
Push-In
Mounting Hole
1/4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61105
Zoro #
G1620900
UPC #
091712611059
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
1/4 in

Details

Item
Pull Chain Lever Switch
Contact Form
SP3T
Number of Connections
4
Switch Function
Off/On/On/On
Terminals
Push-In
Mounting Hole
1/4 in dia
AC Contact Rating
3 A @ 250 V, 6 A @ 123 V
Standards
CSA, RU
Product Type
Pull Chain Lever Switch
Switch Function Configuration
Off
Terminal Connection Type
Push-In

Description

Pull Chain Lever Switch, Contact Form SP3T, Number of Connections 4, Switch Function Off/On/On/On, Push-In Terminals, Mounting Hole 1/4 in dia, AC Contact Rating 3 A @ 250 V, 6 A @ 123 V, Standards CSA, RU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.