Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-0192
Zoro #
G2968761
UPC #
-
Country of Origin
China
Dimensions
Grip Dia.
1/2 in
Screw Size
M6
Grip Height
25/32 in
Thread Depth
7/16 in
Details
Finish
Natural
Color
Natural
Material
304 Stainless steel
Mounting Type
Threaded Holes
Projection
1-15/16"
Item
Pull Handle
Load Rated (Y/N)
Y
Load Capacity
1124 lb
Mounting Hole Center to Center
4 13/32 in
Hardware
Not Included
Description
Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 4 13/32 in, Projection 1 15/16 in, Grip Dia. 1/2 in, Screw Size M6, Load Capacity 1124 lb, Thread Depth 7/16 in, Color Natural, Grip Height 25/32 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.