Zoro Homepage

Pull Knob, 0.83" Diameter, Screw L 0.39"

  • Mfr # 65045

  • Zoro # G1851899


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Silver
Diameter
0.83"
Finish
Polished
Height
0.83"
Knob Type
Pull Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65045
Zoro #
G1851899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.83"
Height
0.83"
Screw Length
25/64 in
Thread Size
#8-32
Overall Length
0.83 in
Height (In.)
0.83
Overall Height
0.83 in
Base Dia.
15/32 in
Handle Dia.
53/64 in
Handle Diameter
0.83 in
Thread Length
22 mm
Base Height
0.39 in
Base Diameter
0.47 in

Details

Color
Silver
Finish
Polished
Knob Type
Pull Knob
Material
Stainless Steel
Style
Tapped
Item
Hand Knob
Thread Type
UNC
Components
Stainless Steel
Type
Adjustable
Handle Material
Stainless Steel
Handle Type
Pull
Tap Type
Blind Hole
Thread Standard
UNC
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type Pull, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size #8-32, Thread Standard UNC, Handle Dia. 53/64 in, Base Dia. 15/32 in, Overall Height 0.83 in, Screw Length 25/64 in, Overall Length 0.83 in, Thread Pitch Not Applicable, Tap Type Blind Hole, Thread Type UNC, Color Silver, Seal Material Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.