Zoro Homepage

Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted

  • Mfr # RF50100HL

  • Zoro # G9208401


product price: $52.99
/ea

Key Features

Max. Cable Size
1/2 in
Designed For
Fibrous Rope
Attachment Type
Snap Shackle
Rope Dia.
1/2 in
Working Load Limit
1,650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF50100HL
Zoro #
G9208401
UPC #
-
Country of Origin
Australia

Dimensions

Max. Cable Size
1/2 in
Rope Dia.
1/2 in
Eye Hook Inside Dia.
5/8 in
Sheave Width
3/4 in
Length
4 in
Width
2 in
Sheave Inside Dia.
1 1/2 in
Sheave Outside Dia.
2 in
Rope Diameter
1/2 in
Overall Width
51 mm
Sheave Outside Diameter
2 in
Sheave Depth
3/4 in
Attachment Inside Diameter
7/16 in
Overall Depth
29 mm
Compatible Rope Diameter
1/2 in
Overall Height
101 mm
Sheave Inside Diameter
1 13/32 in

Description

Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 1,650 lb, Operation Pulling, Attachment Type Snap Shackle, Compatible Rope Diameter 1/2 in, Sheave Inside Diameter 1 13/32 in, Sheave Depth 3/4 in, Sheave Outside Diameter 2 in, Compatible Rope Type Fibrous Rope, Bearing Type Ball, Attachment Inside Diameter 7/16 in, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.