Zoro Homepage

Pulley Block, Fibrous Rope, 9/16 in Max Cable Size, 2,430 lb Max Load, None

  • Mfr # RF66100

  • Zoro # G9208383


product price: $52.99
/ea

Key Features

Max. Cable Size
9/16 in
Designed For
Fibrous Rope
Attachment Type
Shackle
Rope Dia.
9/16 in
Working Load Limit
2,430 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF66100
Zoro #
G9208383
UPC #
-
Country of Origin
Indonesia

Dimensions

Max. Cable Size
9/16 in
Rope Dia.
9/16 in
Eye Hook Inside Dia.
5/8 in
Sheave Width
3/4 in
Sheave Inside Dia.
2 in
Length
5 in
Width
2 1/2 in
Sheave Outside Dia.
2 3/4 in
Rope Diameter
9/16 in
Attachment Inside Diameter
5/8 in
Overall Height
126 mm
Sheave Depth
3/4 in
Sheave Inside Diameter
1 31/32 in
Overall Width
61 mm
Sheave Outside Diameter
2 3/8 in
Overall Depth
35 mm
Compatible Rope Diameter
9/16 in

Details

Item
Pulley Block
Designed For
Fibrous Rope
Attachment Type
Shackle
Working Load Limit
2,430 lb
Finish
None
Bearing Type
Plain Bearing
Includes
Shackle
Standards
ISO 9001
Sheave Material
Thermoplastic
Block Material
316 Stainless Steel
Product Type
Pulley Block
Operation
Pulling
Housing Material
316 Stainless Steel
Number of Grooves
1
Compatible Rope Type
Fibrous Rope

Description

Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 2,430 lb, Operation Pulling, Attachment Type Shackle, Compatible Rope Diameter 9/16 in, Sheave Inside Diameter 1 31/32 in, Sheave Depth 3/4 in, Sheave Outside Diameter 2 3/8 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 5/8 in, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.