Zoro Homepage

Pulley Block On Plate, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, None

  • Mfr # RF51171

  • Zoro # G9209241


product price: $41.59
/ea

Key Features

Max. Cable Size
1/2 in
Designed For
Fibrous Rope
Attachment Type
Snap Shackle
Rope Dia.
1/2 in
Working Load Limit
1,650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF51171
Zoro #
G9209241
UPC #
-
Country of Origin
Australia

Dimensions

Max. Cable Size
1/2 in
Rope Dia.
1/2 in
Eye Hook Inside Dia.
5/8 in
Mounting Hole Dia.
1/4 in
Sheave Width
3/4 in
Length
3 in
Sheave Outside Dia.
2 in
Width
3 in
Sheave Inside Dia.
1 1/2 in
Rope Diameter
1/2 in
Overall Depth
26 mm
Overall Height
62 mm
Sheave Outside Diameter
2 in
Compatible Rope Diameter
1/2 in
Sheave Depth
3/4 in
Mounting Hole Diameter
1/4 in
Overall Width
70 mm
Sheave Inside Diameter
1 1/2 in

Details

Item
Pulley Block On Plate
Designed For
Fibrous Rope
Attachment Type
Snap Shackle
Working Load Limit
1,650 lb
Finish
None
Bearing Type
Plain Bearing
Sheave Material
Thermoplastic
Block Material
316 Stainless Steel
Standards
ISO 9001
Product Type
Lead Pulley Block
Compatible Rope Type
Fibrous Rope
Mount Type
Upright Mount
Housing Material
316 Stainless Steel
Operation
Pulling

Description

Pulley Block, Product Type Lead Pulley Block, Pulley Type Fixed, Mount Type Upright Mount, Working Load Limit 1,650 lb, Operation Pulling, Attachment Type Snap Shackle, Compatible Rope Diameter 1/2 in, Sheave Inside Diameter 1 1/2 in, Sheave Depth 3/4 in, Sheave Outside Diameter 2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material 316 Stainless Steel, Mounting Hole Diameter 1/4 in, Sheave Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.