Pulley Block, Wire Rope, 1550 lb Load Cap.
- Mfr # 5RRW1
- Zoro # G016129679
product price:Â
$
16.29
/ea
Key Features
Attachment Type
Swivel Eye
Working Load Limit
1,550 lb
Finish
Zinc Plated
Housing Material
Steel
Product Type
Pulley Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5RRW1
- Zoro #
- G016129679
- UPC #
- 190735530665
- Country of Origin
- China
Dimensions
- Sheave Outside Diameter
- 3 1/2 in
- Compatible Rope Diameter
- 5/16 in
Details
- Attachment Type
- Swivel Eye
- Working Load Limit
- 1,550 lb
- Finish
- Zinc Plated
- Housing Material
- Steel
- Product Type
- Pulley Block
- Sheave Material
- Steel
- Compatible Rope Type
- Wire Rope
- Item
- Pulley Block
Description
Pulley Block, Product Type Pulley Block, Working Load Limit 1,550 lb, Attachment Type Swivel Eye, Compatible Rope Diameter 5/16 in, Sheave Outside Diameter 3 1/2 in, Compatible Rope Type Wire Rope, Housing Material Steel, Sheave Material Steel, Finish Zinc Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.