Zoro Homepage

Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated

  • Mfr # 02048-2-C

  • Zoro # G2143269


product price: $34.79
/ea

Key Features

Max. Cable Size
3/16 in
Designed For
Wire Rope
Attachment Type
Swivel Eye
Rope Dia.
3/16 in
Working Load Limit
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02048-2-C
Zoro #
G2143269
UPC #
-
Country of Origin
United States

Dimensions

Max. Cable Size
3/16 in
Rope Dia.
3/16 in
Eye Hook Inside Dia.
None
Mounting Hole Dia.
5/8 in
Sheave Width
15/32 in
Sheave Outside Dia.
2 in
Width
2 1/8 in
Sheave Inside Dia.
1/2 in
Length
4 1/4 in
Rope Diameter
3/16 in
Length (Straight Wireway)
4 1/4 in
Mounting Hole Diameter
5/8 in
Sheave Depth
7/16 in
Overall Height
4 1/4 in
Sheave Outside Diameter
2 in
Overall Width
2 1/8 in
Attachment Inside Diameter
5/8 in
Overall Depth
1 1/4 in
Compatible Rope Diameter
3/16 in
Sheave Inside Diameter
1 1/2 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Swivel Eye
Working Load Limit
600 lb
Finish
Zinc Plated
Bearing Type
Plain Bearing
Sheave Material
Steel
Standards
ASME B30.26
Block Material
316 Stainless Steel
Product Type
Pulley Block
Number of Grooves
2
Compatible Rope Type
Wire Rope
Operation
Pulling
Housing Material
Carbon Steel
Mount Type
Upright Mount

Description

Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Upright Mount, Working Load Limit 600 lb, Operation Pulling, Attachment Type Swivel Eye, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 1 1/2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 5/8 in, Housing Material Carbon Steel, Mounting Hole Diameter 5/8 in, Number of Grooves 2, Sheave Material Steel, Overall Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.