Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated

  • Mfr # 4JX70

  • Zoro # G2516473


product price: $17.29
/ea

Key Features

Max. Cable Size
3/16 in
Designed For
Wire Rope
Attachment Type
Fixed Eye
Working Load Limit
600 lb
Eye Hook Inside Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JX70
Zoro #
G2516473
UPC #
-
Country of Origin
China

Dimensions

Max. Cable Size
3/16 in
Eye Hook Inside Dia.
11/32 in
Sheave Width
7/16 in
Sheave Outside Dia.
2 in
Sheave Inside Dia.
1 1/2 in
Overall Depth
1/4 in
Overall Width
2 1/8 in
Compatible Rope Diameter
3/16 in
Mounting Hole Diameter
3/8 in
Sheave Depth
7/16 in
Overall Height
3 3/4 in
Sheave Inside Diameter
1 1/2 in
Sheave Outside Diameter
2 in
Attachment Inside Diameter
3/8 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Fixed Eye
Working Load Limit
600 lb
Finish
Zinc Plated
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Housing Material
Carbon Steel
Compatible Rope Type
Wire Rope
Number of Grooves
1
Operation
Pulling
Mount Type
Upright Mount

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Upright Mount, Working Load Limit 600 lb, Operation Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 1 1/2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 3/8 in, Housing Material Carbon Steel, Mounting Hole Diameter 3/8 in, Number of Grooves 1, Sheave Material Steel, Overall Height 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.