Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated

  • Mfr # 4JX71

  • Zoro # G2795791


product price: $24.59
/ea

Key Features

Max. Cable Size
3/16 in
Designed For
Wire Rope
Attachment Type
Swivel Hook
Working Load Limit
600 lb
Eye Hook Inside Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JX71
Zoro #
G2795791
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/16 in
Eye Hook Inside Dia.
11/32 in
Sheave Width
7/16 in
Sheave Outside Dia.
2 in
Sheave Inside Dia.
1 1/2 in
Sheave Inside Diameter
1 1/2 in
Overall Depth
3 in
Attachment Inside Diameter
11/32 in
Sheave Outside Diameter
2 in
Overall Height
4 5/8 in
Mounting Hole Diameter
5/16 in
Overall Width
2 1/8 in
Sheave Depth
7/16 in
Compatible Rope Diameter
3/16 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Swivel Hook
Working Load Limit
600 lb
Finish
Zinc Plated
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Operation
Pulling
Mount Type
Upright Mount
Number of Grooves
1
Compatible Rope Type
Wire Rope
Housing Material
Carbon Steel

Description

Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Upright Mount, Working Load Limit 600 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 1 1/2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 11/32 in, Housing Material Carbon Steel, Mounting Hole Diameter 5/16 in, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.