Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated

  • Mfr # 4JX81

  • Zoro # G2536021


product price: $30.89
/ea

Key Features

Max. Cable Size
5/16 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
1,550 lb
Eye Hook Inside Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JX81
Zoro #
G2536021
UPC #
-
Country of Origin
China

Dimensions

Max. Cable Size
5/16 in
Eye Hook Inside Dia.
7/32 in
Mounting Hole Dia.
1/4 in
Sheave Width
5/8 in
Sheave Inside Dia.
3 in
Sheave Outside Dia.
3 1/2 in
Sheave Outside Diameter
3 1/2 in
Overall Depth
3 5/8 in
Mounting Hole Diameter
1/4 in
Compatible Rope Diameter
5/16 in
Sheave Depth
5/8 in
Sheave Inside Diameter
3 in
Overall Width
3 3/4 in
Overall Height
4 3/8 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
1,550 lb
Finish
Zinc Plated
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Operation
Pulling
Housing Material
Carbon Steel
Mount Type
Side Mount, Upright Mount
Compatible Rope Type
Wire Rope
Number of Grooves
1

Description

Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Upright Mount, Working Load Limit 1,550 lb, Operation Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 5/16 in, Sheave Inside Diameter 3 in, Sheave Depth 5/8 in, Sheave Outside Diameter 3 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Carbon Steel, Mounting Hole Diameter 1/4 in, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.