Zoro Homepage

Pulley Block, Wire Rope, 685 lb Load Cap.

  • Mfr # 5RRV9

  • Zoro # G516129667


product price: $8.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RRV9
Zoro #
G516129667
UPC #
190735530641
Country of Origin
China

Description

Pulley Block, Product Type Pulley Block, Working Load Limit 685 lb, Attachment Type Swivel Eye, Compatible Rope Diameter 1/4 in, Sheave Outside Diameter 2 1/2 in, Compatible Rope Type Wire Rope, Attachment Inside Diameter 7/8 in, Housing Material Steel, Sheave Material Steel, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.