Zoro Homepage

Pulley Block, Wire Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Anodized

  • Mfr # RF74100AW

  • Zoro # G9208130


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Max. Cable Size
9/16 in
Designed For
Wire Rope
Attachment Type
Shackle
Rope Dia.
9/16 in
Working Load Limit
3,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF74100AW
Zoro #
G9208130
UPC #
-
Country of Origin
Australia

Dimensions

Max. Cable Size
9/16 in
Rope Dia.
9/16 in
Eye Hook Inside Dia.
5/8 in
Sheave Width
3/4 in
Length
6 1/2 in
Width
3 in
Sheave Outside Dia.
3 in
Sheave Inside Dia.
2 3/8 in
Rope Diameter
9/16 in
Overall Depth
37 mm
Sheave Outside Diameter
3 in
Compatible Rope Diameter
9/16 in
Overall Height
169 mm
Attachment Inside Diameter
5/8 in
Overall Width
75 mm
Sheave Depth
3/4 in
Sheave Inside Diameter
2 1/4 in

Description

Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 3,300 lb, Operation Pulling, Attachment Type Shackle, Compatible Rope Diameter 9/16 in, Sheave Inside Diameter 2 1/4 in, Sheave Depth 3/4 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Ball, Attachment Inside Diameter 5/8 in, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.