Zoro Homepage

Pulley, Fixed Eye, 1 In

  • Mfr # 4PB90

  • Zoro # G2593272


product price: $3.89
/ea

Key Features

Attachment Type
Fixed Eye
Working Load Limit
40 lb
Eye Hook Inside Dia.
5/16 in
Finish
Nickel
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB90
Zoro #
G2593272
UPC #
190735517697
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
5/16 in
Size
1 in
Sheave Outside Dia.
1 in
Mounting Hole Diameter
7/32 in
Sheave Inside Diameter
3/4 in
Overall Width
1 in
For Rope Diameter - Maximum
5/16 in
Sheave Depth
1/2 in
Eye Hook Inside Diameter
5/16 in
Overall Depth
5/8 in
Overall Height
2 1/16 in
Sheave Outside Diameter
1 in

Details

Item
Fixed Eye Pulley
Attachment Type
Fixed Eye
Working Load Limit
40 lb
Finish
Nickel
Bearing Type
Roller
Max. Load Capacity
40 lb
Type
Fixed Eye
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
For Rope Type
Fibrous Rope, Wire Rope
Housing Material
Zinc
Operation
Pulling
Color
Silver
Mount Type
Upright Mount
Working Load Limit - One Rope End
40 lb
Count
1
Number of Grooves
1
Breaking Strength
45 lb
For Location
Indoor/Outdoor
Application
Household
Number of Sheaves
1

Description

Fixed Eye Pulley, Size 1 In , Finish US26-Bright Chrome, Wheel Dia 1 In, Rope Dia 5/16 In, Max Load Capacity 100 Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.